Beli selector switch 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Plastic Head Selector Switch Push Button
    Mulai

    Rp25.900

    LARKIN Plastic Head Selector Switch Push Button
    Deskripsi:
    Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Black
  2. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  3. DAYTON Non-Illuminated Selector Switch with Contact Block
    Mulai

    Rp1.099.900

    DAYTON Non-Illuminated Selector Switch with Contact Block
    Deskripsi:
    Use selector switches when more than one control option is needed. These selector switches are ready to install, with contact blocks included.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 65
    • NEMA Contact Rating Designation: A600/Q600
    • Operator Head Material: Plastic
    • Size (mm): 30
  4. DV Selector Switch LA16 Series
    Mulai

    Rp48.900

    DV Selector Switch LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Color: Black
  5. Kraus & Naimer Selector Switch 3 Position
    Mulai

    Rp369.900

    Kraus & Naimer Selector Switch 3 Position
    Deskripsi:
    The C-series represent the classic cam switch by Kraus & Naimer. This series has easily accessible captive terminal screws – even when the switch is already mounted.The switches of the C-series offer a solution for most cam switch applications.The finger-proof terminals are accessible either horizontally or vertically.Different contact designs, contact materials and terminals allow for their use as control switches, instrumentation switches and motor switches as well as in electronic circuitry and aggressive environments.
    atribut:
    • Current (A): 20
    • Escutch. Plate: MAN - OFF - AUTO
  6. Kraus & Naimer ON-OFF Selector Switch 60°
    Mulai

    Rp319.900

    Kraus & Naimer ON-OFF Selector Switch 60°
    Deskripsi:
    Kraus & Naimer ON OFF SWITCH 60 DEGKRAUS & NAIMER ON OFF SWITCH 60 DEG*Made in Austria*Tersedia untuk CA10-A200 dan bertegangan 20A* Menggunakan padlock* Menggunakan Kunci* Menggunakan EG Mounting
  7. Kinogawa Selector Switch KG4 Series
    Mulai

    Rp18.900

    Kinogawa Selector Switch KG4 Series
    atribut:
    • Color: Black
    • Type: Stay Put
  8. Schneider Electric Non-Illuminated Selector Switch Operator
    Mulai

    Rp569.900

    Schneider Electric Non-Illuminated Selector Switch Operator
    Deskripsi:
    Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 67; 69; 69K
    • NEMA Rating: 13; 4X
    • Operator Color: Black
    • Size (mm): 22
    • Type of Operator: Lever
  9. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  10. Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Mulai

    Rp94.900

    Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
  11. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  12. IDEC Selector Switch Φ30 TWN Series (Saklar Selektor)
    Mulai

    Rp259.900

    IDEC Selector Switch Φ30 TWN Series (Saklar Selektor)
    Deskripsi:
    The best-selling switch standard since its release. Can be used for all purposes
    atribut:
    • Contact Material: Silver contacts
    • Main Unit Type: Integrated type
    • Operation Mechanism: Lever type handle
    • Operation Method: selector switch
    • Protection Class: IP65
    • Terminal Shape: Screw (M3.5)
  13. DV Rotary Switch
    Mulai

    Rp69.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  14. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  15. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  16. Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Mulai

    Rp25.900

    Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Deskripsi:
    2 Position stay put
    atribut:
    • Diameter (mm): 22
    • Color: Black
  17. IDEC Selector Switch Arrow Handle ɸ22 TW Series ASW Type (Saklar Selektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    IDEC Selector Switch Arrow Handle ɸ22 TW Series ASW Type (Saklar Selektor)
    atribut:
    • Handle Shape: Arrow shape
    • Material (Ring): aluminum
    • Motion: Each position stop type
    • Rated Carrying Current (A) : 10
    • Rated Insulation Voltage (V) : 600
    • Working Current (A): AC-15 (AC electromagnetic load): 24V / 10, 50V / 10, 110V / 10, 220V / 6, 440V / 2 DC-13 (inductive load): 24V / 5, 48V / 2, 110V / 1.1, 220V / 0.6
Daftar Harga selector switch 2 Terbaru October 2026
LARKIN Plastic Head Selector Switch Push ButtonRp25.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
DAYTON Non-Illuminated Selector Switch with Contact BlockRp1.099.900
DV Selector Switch LA16 SeriesRp48.900
Kraus & Naimer Selector Switch 3 PositionRp369.900
Kraus & Naimer ON-OFF Selector Switch 60°Rp319.900
Kinogawa Selector Switch KG4 SeriesRp18.900
Schneider Electric Non-Illuminated Selector Switch OperatorRp569.900
Supreme Cables Power Cable NYYHY Series (Kabel Listrik)Rp1.199.900
Fuji Electric Selector SwitchRp139.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)